Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)

Double end ratchet wrench (nail type) RN1719

4.80 (5)
Item.#
02182397
Mfr.#
RN1719
Package Qty.
1PC
Ship pack of
1
48.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
310
Weight (g)
400
Dimension l1 (mm)
16
Dimensions d3 (mm)
23
Dimensions d2 (mm)
26
Dimension l (mm)
90
Dimensions D (mm)
41
Dimension t (mm)
18
Dimensions l2 (mm)
16
Dimension (mm)
17x19
TRUSCO Part Number
108-2728
Dimensions d1 (mm)
12
Socket Type
Double end socket
Finishing Material
Special alloy steel / cathodic electrodeposition coating
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
The time machine repair
4
From Japan
On 2016-11-16 08:11:21
Good usability not this both mouth ratchet is bulky to put in toolbox thickness be no greater
This review is about item#02182275.
Bolt hole alignment
5
From Japan
On 2014-03-10 19:10:52
Very, easy-to-use.
This review is about item#02182257.
Oil change
5
From Japan
On 2012-07-07 20:49:50
Of Bring the oil exchange 14 & 17! Ratchet perfect of 14 and 17 to the size of the drain plug of the engine oil, which accounts for the majority of Japanese cars! It's convenient!
This review is about item#02182363.
According to the opening and closing of the lid of the large equipment, installation of bolts and nuts, removal work
5
From Japan
On 2012-04-11 12:16:12
It is very easy to use.
This review is about item#02182616.
Tighten to increase the bolt
5
From Japan
On 2012-02-08 08:18:00
Very good
This review is about item#02182302.