Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN1721L

4.00 (3)
Item.#
02182424
Mfr.#
RN1721L
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension t (mm)
18
Dimensions l2 (mm)
52
Dimension l1 (mm)
16
Specification
Safety rope mounting holes
Dimensions d1 (mm)
15
Dimensions D (mm)
41
Socket Type
Ryokuchi socket (one long socket)
Weight (g)
480
Dimension (mm)
17x21L
Dimensions d3 (mm)
28
Dimensions d2 (mm)
23
Dimension l (mm)
90
Overall Length L (mm)
310
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
The compressor flange does not reach the standard ratchet and it is conveniently used with a long socket.
This review is about item#02182494.
Screw tightening of machine.
4
From Japan
On 2015-06-19 15:48:24
I think that I will not buy any more because it is close to such a lifetime tool. Use it for closing screws in a little bit. If it is a bit more intelligent it will be 100 points.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.