Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN19

3.00 (1)
Item.#
02182442
Mfr.#
RN19
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
90
Dimension t (mm)
18
Weight (g)
380
Dimension (mm)
19
TRUSCO Part Number
108-3309
Dimensions d2 (mm)
26
Dimension T (mm)
36
Dimensions D (mm)
41
Specification
Installation of safety rope with hole
Overall Length (mm)
310
Dimension l1 (mm)
16
Dimensions d3 (mm)
26
Dimensions d1 (mm)
15
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.