Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN1924L

4.00 (3)
Item.#
02182494
Mfr.#
RN1924L
Package Qty.
1PC
Ship pack of
1
68.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
355
Weight (g)
780
Dimension (mm)
19x24L
TRUSCO Part Number
108-4747
Specification
With mounting hole for safety rope
Dimensions d1 (mm)
19
Dimensions D (mm)
49
Description 2
Ideal for mounting and securing deep concave portions of C shape and H shape steel channels and angles.
Dimension t (mm)
20
Dimensions l2 (mm)
64
Dimension l1 (mm)
18
Dimensions d3 (mm)
32
Dimensions d2 (mm)
26
Dimension l (mm)
100
Socket Type
Double end Sockets (single opening long socket)
Caution
RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes., RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When the refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
In the compressor flange uses useful in the long socket does not reach the standard of the ratchet.
This review is about item#02182494.
Machine screw tightening.
4
From Japan
On 2015-06-19 15:48:24
I think I do not buy anymore close to this tool life Mont. Use a little to close the screw of the place that intruded. It is a little more 100 points the smaller the head.
This review is about item#02182345.
Tightening of the bolts
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient to use for the long socket.
This review is about item#02182494.