Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN21

3.00 (1)
Item.#
02182503
Mfr.#
RN21
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0230
Dimension l1 (mm)
16
Dimensions d3 (mm)
26
Dimensions d1 (mm)
15
Dimension l (mm)
90
Dimension t (mm)
18
Weight (g)
460
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Dimension (mm)
21
TRUSCO Part Number
108-3317
Dimensions d2 (mm)
28
Dimension T (mm)
36
Dimensions D (mm)
41
Specification
Safety rope mounting holes
Overall Length (mm)
310
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.