Buy more than* S$200* and get FREE SHIPPING

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN22

3.00 (1)
Item.#
02182555
Mfr.#
RN22
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
22
TRUSCO Part Number
108-3325
Dimensions d2 (mm)
30
Dimension T (mm)
36
Dimensions D (mm)
42
Specification
Safety rope mounting holes
Overall Length (mm)
311
Caution
RN13・RN17 are not equipped with safety rope mounting holes., RN13・RN17 are not equipped with safety rope mounting holes.
Dimension l1 (mm)
16
Dimensions d3 (mm)
26
Dimensions d1 (mm)
15
Dimension l (mm)
90
Dimension t (mm)
18
Weight (g)
480
2014 TRUSCO Published Page
2-0230
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.