Buy more than* S$200* and get FREE SHIPPING

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN24

3.00 (1)
Item.#
02182582
Mfr.#
RN24
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
40
Dimensions D (mm)
49
Specification
Installation of safety rope with hole
Overall Length (mm)
355
Dimension l1 (mm)
18
Dimensions d3 (mm)
31
Dimensions d1 (mm)
19
Dimension l (mm)
100
Dimension t (mm)
20
Weight (g)
650
Dimension (mm)
24
TRUSCO Part Number
108-3333
Dimensions d2 (mm)
32
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.