Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN2427L

4.00 (3)
Item.#
02182607
Mfr.#
RN2427L
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
355
Weight (g)
860
Dimension (mm)
24 X 27 L
TRUSCO Part Number
108-4771
Specification
Installation of safety rope with hole
Dimensions d1 (mm)
19
Dimensions D (mm)
51
Description 2
Ideal for bolting the deep concave portion of C shape steel and H-sections channel angle.
Dimension t (mm)
20
Dimensions l2 (mm)
72
Dimension l1 (mm)
18
Dimensions d3 (mm)
36
Dimensions d2 (mm)
32
Dimension l (mm)
100
Socket Type
Double end Sockets (single long socket)
Caution
RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes., RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
The compressor flange does not reach the standard ratchet and it is conveniently used with a long socket.
This review is about item#02182494.
Screw tightening of machine.
4
From Japan
On 2015-06-19 15:48:24
I think that I will not buy any more because it is close to such a lifetime tool. Use it for closing screws in a little bit. If it is a bit more intelligent it will be 100 points.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.