Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket
  • Double end ratchet wrench (nail type), pieces for long socket

Double end ratchet wrench (nail type), pieces for long socket RN2430L

4.00 (3)
Item.#
02182625
Mfr.#
RN2430L
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
400
Weight (g)
1270
Dimension (mm)
24x30L
TRUSCO Part Number
108-4780
Specification
With mounting hole for safety rope
Dimensions d1 (mm)
23
Dimensions D (mm)
62
Socket Type
Double end Sockets (single opening long socket)
Dimension t (mm)
22
Dimensions l2 (mm)
76
Dimension l1 (mm)
20
Dimensions d3 (mm)
41
Dimensions d2 (mm)
32
Dimension l (mm)
110
Caution
RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes., RN1012L RN1013L RN1317L RN1417L are not equipped with safety rope mounting holes.
Description 2
Ideal for mounting and securing deep concave portions of C shape and H shape steel channels and angles.
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Refrigerant circuit repair
4
From Japan
On 2016-06-07 18:34:12
The compressor flange does not reach the standard ratchet and it is conveniently used with a long socket.
This review is about item#02182494.
Screw tightening of machine.
4
From Japan
On 2015-06-19 15:48:24
I think that I will not buy any more because it is close to such a lifetime tool. Use it for closing screws in a little bit. If it is a bit more intelligent it will be 100 points.
This review is about item#02182345.
Tightening bolt
4
From Japan
On 2011-07-08 17:33:42
When tightening the double nut, it is very convenient because it is a long socket.
This review is about item#02182494.