Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN26

3.00 (1)
Item.#
02182634
Mfr.#
RN26
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
26
TRUSCO Part Number
108-3341
Dimensions d2 (mm)
35
Dimension T (mm)
40
Dimensions D (mm)
49
Specification
With mounting hole for safety rope
Overall Length (mm)
355
Dimension l1 (mm)
18
Dimensions d3 (mm)
31
Dimensions d1 (mm)
19
Dimension l (mm)
100
Dimension t (mm)
20
Weight (g)
680
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.