Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN30

3.00 (1)
Item.#
02182695
Mfr.#
RN30
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension T (mm)
44
Dimensions D (mm)
62
Specification
With mounting hole for safety rope
Overall Length (mm)
401
Dimension l1 (mm)
20.5
Dimensions d3 (mm)
41
Dimensions d1 (mm)
23
Dimension l (mm)
110
Dimension t (mm)
22
Weight (g)
1100
Dimension (mm)
30
TRUSCO Part Number
108-3368
Dimensions d2 (mm)
40
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.