Buy more than* S$200* and get FREE SHIPPING

  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)
  • Single ratchet wrench (nail type)

Single ratchet wrench (nail type) RN36

3.00 (1)
Item.#
02182774
Mfr.#
RN36
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions d3 (mm)
43
Dimensions d1 (mm)
25
Dimension l (mm)
120
Dimension t (mm)
24
Weight (g)
1250
Dimension (mm)
36
TRUSCO Part Number
108-3384
Dimensions d2 (mm)
49
Dimension T (mm)
47
Dimensions D (mm)
67
Specification
With mounting hole for safety rope
Overall Length (mm)
444
Dimension l1 (mm)
21.5
Caution
RN13 RN17 are not equipped with safety rope mounting holes., RN13 RN17 are not equipped with safety rope mounting holes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine adjustment of machine
3
From Japan
On 2015-01-13 22:42:11
I feel more delicate than I thought I will not know the durability etc without continuing to use it in the future?
This review is about item#02182381.