Buy more than* S$200* and get FREE SHIPPING

  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)
  • Double end ratchet wrench (nail type)

Double end ratchet wrench (nail type) RN4146

4.80 (5)
Item.#
02182792
Mfr.#
RN4146
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
83
Dimension t (mm)
29
Weight (g)
2500
Dimension l1 (mm)
23.5
Dimensions d3 (mm)
55
Dimensions d2 (mm)
61
Dimension l (mm)
135
Finishing Material
Special alloy steel / cationic electrodeposition coating
Overall Length L (mm)
500
2014 TRUSCO Published Page
2-0231
Dimensions l2 (mm)
23.5
Dimension (mm)
41x46
TRUSCO Part Number
108-2922
Dimensions d1 (mm)
30
Socket Type
Ryokuchiso Ket
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During machine repair
4
From Japan
On 2016-11-16 08:11:21
This double-mouth ratchet is not bulky and it is not bulky to use even if it is put in a tool box
This review is about item#02182275.
Hole matching of bolts
5
From Japan
On 2014-03-10 19:10:52
It is very easy to use.
This review is about item#02182257.
Oil change
5
From Japan
On 2012-07-07 20:49:50
Bring me for oil change 14 & 17! 14 & 17 ratchet which is perfect for the size of the drain plug of engine oil occupying the majority of Japanese cars! This is useful!
This review is about item#02182363.
Installation and removal work of the bolt nut concerning opening and closing of the lid of the large-sized apparatus
5
From Japan
On 2012-04-11 12:16:12
It is very easy to use.
This review is about item#02182616.
Increasing bolt
5
From Japan
On 2012-02-08 08:18:00
Very well
This review is about item#02182302.