Buy more than* S$200* and get FREE SHIPPING

  • Double-end ratchet wrench with bent spear, short type

Double-end ratchet wrench with bent spear, short type SRB1719

5.00 (2)
Item.#
02182826
Mfr.#
SRB1719
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Standard
Socket Type
Double end socket
Dimension (mm)
17 x 19
Overall Length (mm)
240
Nominal Designation
17 x 19
TRUSCO Part Number
108-3414
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scaffold clamping work
5
From Japan
On 2018-04-12 16:39:44
In order to prevent falling, I want a ring for connecting to wires.
This review is about item#2182835.
Desorption of bolt on site
5
From Japan
On 2015-09-06 10:49:28
It is compact and easy to use. Because it is a short type, it does not get in the way and it is useful.
This review is about item#02182826.