Buy more than* S$200* and get FREE SHIPPING

  • Double-end ratchet wrench with bent spear, short type

Double-end ratchet wrench with bent spear, short type SRB1921

5.00 (1)
Item.#
02182844
Mfr.#
SRB1921
Package Qty.
1PC
Ship pack of
1
19.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard
TRUSCO Part Number
108-3406
Socket Type
Ryokuchi socket
Dimension (mm)
19x21
Overall Length (mm)
240
2014 TRUSCO Published Page
2-0233
Nominal Designation
19x21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of bolt on site
5
From Japan
On 2015-09-06 10:49:28
It is compact and easy to use. Because it is a short type, it does not get in the way and it is useful.
This review is about item#02182826.