Buy more than* S$200* and get FREE SHIPPING

  • A 45 degree double end face ring spanner
  • A 45 degree double end face ring spanner
  • A 45 degree double end face ring spanner

A 45 degree double end face ring spanner DL2430

4.00 (5)
Item.#
02183106
Mfr.#
DL2430
Package Qty.
1PC
Ship pack of
1
44.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
110-8425
Dimension T (small / large) (mm)
12.5/14
Dimension h (mm)
17.5
Dimensions L (mm)
388
Type
Double sided
Dimension D (small / large) (mm)
37.5/46.5
Nominal Dimension (mm)
24.0 x 30
Weight (g)
605
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Machine assembly
3
From Japan
On 2014-03-16 13:19:35
Other cheaper than a domestic manufacturer goods. Comfortable to use is usually. I think better than imported products. There is no particular complaints.
This review is about item#02182932.
Repair other large vehicles
5
From Japan
On 2013-05-04 19:47:36
Many years glasses wrench, and love the super tool. From 10 mm to 36 mm is also super easy to use.
This review is about item#02182932.
In exchange of this blade of round
3
From Japan
On 2012-12-01 12:56:01
Mounting bolts of this tipped round at hand is, in the Hitachi and Ryobi is 10 mm, on the other hand, was 13 mm in the cheap products with for the DIY. Separately I say be prepared a wrench, I tried looking for a combination of 10 mm and 13 mm am going Sumaseyo with one if anyway, is surprisingly small because 13 mm, I found by chance here , I bought immediately. I do not do not even feel like a little slip, usability looks ordinary.
This review is about item#02182941.
Brake adjustment other large vehicles
5
From Japan
On 2012-05-17 21:19:29
It is very nice and the angle is easy to just use
This review is about item#02182984.
Nut removal of the "clutch outer" and "drive face" of HONDA Today.
4
From Japan
On 2012-03-30 16:42:41
It was as long as possible the need in the 14 × 17. It survives and after 5 cm long, but it was the state that ... nuts licked just a little, but was out without instability while problem. When compared to the brand-name, I think it seems sweet is it take just a little bit (shallow), no problem would normally work. Even over a considerable load, because they do not or twist as can be seen visibly. Capacity also seems no problem. The balance of price and performance, I think that good.
This review is about item#02182984.