Buy more than* S$200* and get FREE SHIPPING

  • 60 Degree open face ring spanner (systematic review update)
  • 60 Degree open face ring spanner (systematic review update)
  • 60 Degree open face ring spanner (systematic review update)

60 Degree open face ring spanner (systematic review update) KP21

4.50 (4)
Item.#
02183307
Mfr.#
KP21
Package Qty.
1PC
Ship pack of
1
19.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d1 (mm)
16
Dimension l (mm)
92
Overall Length L (mm)
351
Weight (g)
360
TRUSCO Part Number
109-7580
Dimension T (mm)
12
Dimensions D (mm)
33
Nominal Dimension (mm)
21
Type
Single-ended
Dimension h (mm)
21
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Plumbing tool
4
From Japan
On 2016-11-21 16:56:06
We use without problems. It is the price equivalent. No trouble.
This review is about item#2183325.
Industrial machinery maintenance
4
From Japan
On 2015-08-17 16:57:45
Easy to grip! Force enters! It can be used to time to match the surface of the flange in the way of the first.
This review is about item#02183325.
Used in automotive repair
5
From Japan
On 2013-11-20 09:57:26
Are we satisfied with The rugged design.
This review is about item#02183307.
Removal of the tire wheel
5
From Japan
On 2012-10-30 12:47:34
Buy a 60 ° single-ended wrench in the car of the foil removal. Manufacturer supplied wrench is difficult to use, the results of investigation determined here Has been made very sturdy, is satisfaction.
This review is about item#02183291.