Buy more than* S$200* and get FREE SHIPPING

  • 60 Degree open face ring spanner (systematic review update)
  • 60 Degree open face ring spanner (systematic review update)
  • 60 Degree open face ring spanner (systematic review update)

60 Degree open face ring spanner (systematic review update) KP22

4.50 (6)
Item.#
02183316
Mfr.#
KP22
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
12
Dimensions D (mm)
34
Nominal Dimension (mm)
22
Type
Single-ended
Dimension h (mm)
21
Dimension l (mm)
92
Overall Length L (mm)
352
Weight (g)
320
TRUSCO Part Number
109-7601
Dimensions d1 (mm)
16
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-07-03 14:39:32
There is no problem as a tool! I only want to lower the price a bit because I have to prepare quantity.
This review is about item#2183377.
Used for tightening bolts of steel-framed buildings
5
From Japan
On 2017-04-02 10:13:12
It's convenient because it has an angle on the wrench and it is very easy to use and it is also attached
This review is about item#2183334.
Plumbing tool
4
From Japan
On 2016-11-21 16:56:06
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#2183325.
Industrial machinery maintenance
4
From Japan
On 2015-08-17 16:57:45
Easy to grasp! Power comes in! Can be used when aligning the flange's face with the earlier one.
This review is about item#02183325.
Used for repairing automobiles
5
From Japan
On 2013-11-20 09:57:26
I am satisfied with making it sturdy.
This review is about item#02183307.
Removal of tire wheel
5
From Japan
On 2012-10-30 12:47:34
Purchase a 60 ° single-ended glasses wrench for car wheel removal. The wrench attached to the manufacturer is hard to use, so we decided here as a result of consideration It is made very sturdy and satisfactory.
This review is about item#02183291.