Buy more than* S$200* and get FREE SHIPPING

  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)

Double end Ratchet wrench , both, long socket type (nail type) RN1013WL

5.00 (3)
Item.#
02183465
Mfr.#
RN1013WL
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
14
Weight (g)
230
Dimensions l2 (mm)
32
Dimension l1 (mm)
32
Dimensions d2 (mm)
18
Dimensions D (mm)
28
Dimensions L (mm)
225
Dimension (mm)
10Lx13L
TRUSCO Part Number
109-7423
Dimensions d3 (mm)
15
Dimensions d1 (mm)
11
Socket Type
Double end sockets (double end long sockets)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the dryer
5
From Japan
On 2013-11-16 21:04:52
I want you to issue something that can be used in 4 sizes. (10 · 12 · 13 · 14)
This review is about item#02183474.
for work
5
From Japan
On 2013-04-11 20:41:13
Very easy to use. I am satisfied.
This review is about item#02183501.
Tighten wire clip etc.
5
From Japan
On 2012-04-09 13:39:01
It is hard to be rusted because it is strongly painted and it can be used cleanly forever. Moreover, it is useful because it can be used as it is because it is robustly made so it can be used as it is
This review is about item#02183465.