Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)

Double end Ratchet wrench , both, long socket type (nail type) RN1214WL

5.00 (3)
Item.#
02183474
Mfr.#
RN1214WL
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
225
Dimension (mm)
12Lx14L
TRUSCO Part Number
109-7431
Dimensions d3 (mm)
18
Dimensions d1 (mm)
11
Dimension t (mm)
14
Weight (g)
230
Dimensions l2 (mm)
32
Dimension l1 (mm)
32
Dimensions d2 (mm)
19
Dimensions D (mm)
28
Socket Type
Double end sockets (both long sockets)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the dryer
5
From Japan
On 2013-11-16 21:04:52
I want you to issue something that can be used in 4 sizes. (10 · 12 · 13 · 14)
This review is about item#02183474.
for work
5
From Japan
On 2013-04-11 20:41:13
Very easy to use. I am satisfied.
This review is about item#02183501.
Tighten wire clip etc.
5
From Japan
On 2012-04-09 13:39:01
It is hard to be rusted because it is strongly painted and it can be used cleanly forever. Moreover, it is useful because it can be used as it is because it is robustly made so it can be used as it is
This review is about item#02183465.