Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC100

Item.#
02183535
Mfr.#
BC100
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Male Screw Hexagonal Opposite Side B (mm)
17
Load Limit (kN)
34.3
Dimension l (mm)
190
Nominal Designation
100
Dimension H (mm)
114
TRUSCO Part Number
108-4861
Material
Carbon steel
Gap Space Depth h (mm)
56
Jaw Depth (mm)
56
Overall Length L (mm)
197
Maximum Opening (mm)
103
Weight (kg)
1.3