Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC125

Item.#
02183544
Mfr.#
BC125
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Dimension l (mm)
225
Nominal Designation
125
Dimension H (mm)
131
2014 TRUSCO Published Page
2-0822
Male Screw Hexagonal Opposite Side B (mm)
19
Load Limit (kN)
39.2
Material
Carbon steel
Overall Length L (mm)
237
Maximum Opening (mm)
128.5
Weight (kg)
1.7
TRUSCO Part Number
108-4879
Gap Space Depth h (mm)
66
Jaw Depth (mm)
66