Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC150

Item.#
02183553
Mfr.#
BC150
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Overall Length L (mm)
276
Maximum Opening (mm)
154
Weight (kg)
2.8
TRUSCO Part Number
108-4887
Gap Space Depth h (mm)
76
Jaw Depth (mm)
76
Material
Carbon steel
Nominal Designation
150
Dimension H (mm)
149
2014 TRUSCO Published Page
2-0822
Male Screw Hexagonal Opposite Side B (mm)
22
Load Limit (kN)
44.1
Dimension l (mm)
262