Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC200

Item.#
02183562
Mfr.#
BC200
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Load Limit (kN)
49
Dimension l (mm)
324
Nominal Designation
200
Dimension H (mm)
174
2014 TRUSCO Published Page
2-0822
Male Screw Hexagonal Opposite Side B (mm)
22
Material
Carbon steel
Jaw Depth (mm)
92
Overall Length L (mm)
346
Maximum Opening (mm)
205
Weight (kg)
4.2
TRUSCO Part Number
108-4895
Gap Space Depth h (mm)
92