Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC250

Item.#
02183587
Mfr.#
BC250
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Male Screw Hexagonal Opposite Side B (mm)
27
Load Limit (kN)
58.8
Dimension l (mm)
386
Nominal Designation
250
Dimension H (mm)
204
TRUSCO Part Number
108-4909
Material
Carbon steel
Gap Space Depth h (mm)
108
Jaw Depth (mm)
108
Overall Length L (mm)
415
Maximum Opening (mm)
255.5
Weight (kg)
7