Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC300

Item.#
02183596
Mfr.#
BC300
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Jaw Depth (mm)
124
Overall Length L (mm)
485
Maximum Opening (mm)
306.5
Weight (kg)
9
TRUSCO Part Number
108-4917
Gap Space Depth h (mm)
124
Material
Carbon steel
Dimension l (mm)
451
Nominal Designation
300
Dimension H (mm)
230
2014 TRUSCO Published Page
2-0822
Male Screw Hexagonal Opposite Side B (mm)
27
Load Limit (kN)
68.6