Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC38

Item.#
02183605
Mfr.#
BC38
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Maximum Opening (mm)
40
Weight (kg)
0.3
TRUSCO Part Number
108-4836
Gap Space Depth h (mm)
31
Jaw Depth (mm)
31
Overall Length L (mm)
99
Material
Carbon steel
Dimension H (mm)
69
2014 TRUSCO Published Page
2-0822
Male Screw Hexagonal Opposite Side B (mm)
12
Load Limit (kN)
20
Dimension l (mm)
98
Nominal Designation
38