Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC50

Item.#
02183614
Mfr.#
BC50
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Nominal Designation
50
Dimension H (mm)
78
TRUSCO Part Number
108-4844
Gap Space Depth h (mm)
36
Jaw Depth (mm)
36
Overall Length L (mm)
118
Material
Carbon steel
Maximum Opening (mm)
52
Weight (kg)
0.45
Male Screw Hexagonal Opposite Side B (mm)
14
Load Limit (kN)
21.8
Dimension l (mm)
118