Buy more than* S$200* and get FREE SHIPPING

  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type
  • C-Clamp,  Bahco Type

C-Clamp, Bahco Type BC75

Item.#
02183623
Mfr.#
BC75
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
BC50-300 can replace adapter(screw tip of the pan), BC50-300 can replace adapter(screw tip of the pan)
Dimension l (mm)
152
Nominal Designation
75
Dimension H (mm)
96
TRUSCO Part Number
108-4852
Gap Space Depth h (mm)
46
Jaw Depth (mm)
46
Material
Carbon steel
Overall Length L (mm)
157
Maximum Opening (mm)
77.5
Weight (kg)
0.8
Male Screw Hexagonal Opposite Side B (mm)
17
Load Limit (kN)
27.3