Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Clamp
  • C Clamp
  • C Clamp

C Clamp CC-150

5.00 (1)
Item.#
02183657
Mfr.#
CC-150
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
6.0
TRUSCO Part Number
108-5557
Dimension h (mm)
155
Dimensions B (mm)
24
Maximum Opening (mm)
153
Dimensions L (mm)
310
2014 TRUSCO Published Page
2-0825
Proof Load (kN)
66.2
Dimension l (mm)
269
Nominal Designation
150
Dimension H (mm)
262
Caution
Hole on body is for dexiding position. Do not use as hook nor pukking work., Hole on body is for dexiding position. Do not use as hook nor pukking work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing, fixing bolt removal
5
From Japan
On 2017-04-05 12:49:02
I think that this price is profitable very firmly. Since it has weight as it is, I think that it is good to choose according to the work content.
This review is about item#2183632.