Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • C Clamp
  • C Clamp
  • C Clamp

C Clamp CC-200

5.00 (1)
Item.#
02183666
Mfr.#
CC-200
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0825
Proof Load (kN)
76.0
Dimension l (mm)
336
Nominal Designation
200
Dimension H (mm)
335
Weight (kg)
12
TRUSCO Part Number
108-5565
Dimension h (mm)
205
Dimensions B (mm)
27
Maximum Opening (mm)
204
Dimensions L (mm)
395
Caution
Hole on body is for dexiding position. Do not use as hook nor pukking work., Hole on body is for dexiding position. Do not use as hook nor pukking work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed, remove fixing bolts
5
From Japan
On 2017-04-05 12:49:02
This price is I think that deals very firmly to. Because there is a weight in its own way, I think that good to be selected according to the work.
This review is about item#2183632.