Buy more than* S$200* and get FREE SHIPPING

  • C Clamp
  • C Clamp
  • C Clamp

C Clamp CC-50

5.00 (1)
Item.#
02183675
Mfr.#
CC-50
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
134
Nominal Designation
50
Dimension H (mm)
116
Weight (kg)
1.1
2014 TRUSCO Published Page
2-0825
Proof Load (kN)
41.7
Caution
Hole on body is for dexiding position. Do not use as hook nor pukking work., Hole on body is for dexiding position. Do not use as hook nor pukking work.
Dimensions B (mm)
17
Maximum Opening (mm)
53
Dimensions L (mm)
140
Type
Strong Wide Type
TRUSCO Part Number
108-5506
Dimension h (mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing, fixing bolt removal
5
From Japan
On 2017-04-05 12:49:02
I think that this price is profitable very firmly. Since it has weight as it is, I think that it is good to choose according to the work content.
This review is about item#2183632.