Buy more than* S$200* and get FREE SHIPPING

  • C Clamp
  • C Clamp
  • C Clamp

C Clamp CC75

5.00 (1)
Item.#
02183684
Mfr.#
CC75
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
152
Weight (kg)
1.9
Proof Load (kN)
46.6
Dimension l (mm)
165
Nominal Designation
75
Dimensions L (mm)
182
Type
Powerful wide type
Dimension h (mm)
80
Dimensions B (mm)
19
Maximum Opening (mm)
78
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing, fixing bolt removal
5
From Japan
On 2017-04-05 12:49:02
I think that this price is profitable very firmly. Since it has weight as it is, I think that it is good to choose according to the work content.
This review is about item#2183632.