Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller G Type
  • Gear Puller G Type
  • Gear Puller G Type

Gear Puller G Type G10

4.60 (5)
Item.#
02183693
Mfr.#
G10
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Two claws
Minimum Diameter of Item (mm)
100
Weight (kg)
6.0
Male Screw Hexagonal Opposite Side (mm)
30
Breaking Load (kN)
100
Accessories
GP oil (15 g) Handle for bolt Single open ratchet wrench with grip
Maximum Diameter of Item (mm)
250
Claw Range Length (mm)
250
TRUSCO Part Number
108-5018
Nail Tip Thickness (mm)
7.5
Male Screw Outside Diameter (mm)
28
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor's pinion gear
5
From Japan
On 2015-12-10 21:00:55
For ultra-expensive product names only, durability, convenience is the highest. I do not have the opportunity to buy it easily, but I will place an order if there is something again.
This review is about item#02183693.
Tiller flywheel removal
5
From Japan
On 2014-12-09 18:03:08
It is quite heavy because it is for the flywheel of the tiller, but I was worried about the strength and ease of use unless it was so heavy that it was worth the trust of this manufacturer.
This review is about item#02183772.
A game
5
From Japan
On 2014-03-28 21:09:22
It was easy to remove
This review is about item#02183754.
Gear etc. Pulley
5
From Japan
On 2014-03-10 18:03:40
It was very comfortable and I was able to easily remove it
This review is about item#02183745.
Gear removal
3
From Japan
On 2013-03-04 18:23:52
There is no particular problem.
This review is about item#02183772.