Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Puller G Type

Gear Puller G Type G12

4.60 (5)
Item.#
02183702
Mfr.#
G12
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Two claws
Nail Tip Thickness (mm)
8.0
Male Screw Outside Diameter (mm)
32
Minimum Diameter of Item (mm)
120
Weight (kg)
9.0
Description 2
Gear pulley dedicated pull-out tool.
Male Screw Hexagonal Opposite Side (mm)
32
Breaking Load (kN)
120
Maximum Diameter of Item (mm)
300
Claw Range Length (mm)
275
TRUSCO Part Number
108-5026
Accessories
GP oil (15 g) Handle for male thread Single open ratchet wrench with grip
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor's pinion gear
5
From Japan
On 2015-12-10 21:00:55
For ultra-expensive product names only, durability, convenience is the highest. I do not have the opportunity to buy it easily, but I will place an order if there is something again.
This review is about item#02183693.
Tiller flywheel removal
5
From Japan
On 2014-12-09 18:03:08
It is quite heavy because it is for the flywheel of the tiller, but I was worried about the strength and ease of use unless it was so heavy that it was worth the trust of this manufacturer.
This review is about item#02183772.
A game
5
From Japan
On 2014-03-28 21:09:22
It was easy to remove
This review is about item#02183754.
Gear etc. Pulley
5
From Japan
On 2014-03-10 18:03:40
It was very comfortable and I was able to easily remove it
This review is about item#02183745.
Gear removal
3
From Japan
On 2013-03-04 18:23:52
There is no particular problem.
This review is about item#02183772.