Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller G Type
  • Gear Puller G Type
  • Gear Puller G Type

Gear Puller G Type G3

4.60 (5)
Item.#
02183745
Mfr.#
G3
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Two claws
TRUSCO Part Number
108-4976
Male Screw Hexagonal Opposite Side (mm)
14
Breaking Load (kN)
20
Maximum Diameter of Item (mm)
75
Claw Range Length (mm)
55
Weight (kg)
0.4
Description 2
Gear pulley dedicated pull-out tool.
Nail Tip Thickness (mm)
4.0
Male Screw Outside Diameter (mm)
12
Minimum Diameter of Item (mm)
40
Accessories
GP oil (15 g) Handle for bolt
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor's pinion gear
5
From Japan
On 2015-12-10 21:00:55
For ultra-expensive product names only, durability, convenience is the highest. I do not have the opportunity to buy it easily, but I will place an order if there is something again.
This review is about item#02183693.
Tiller flywheel removal
5
From Japan
On 2014-12-09 18:03:08
It is quite heavy because it is for the flywheel of the tiller, but I was worried about the strength and ease of use unless it was so heavy that it was worth the trust of this manufacturer.
This review is about item#02183772.
A game
5
From Japan
On 2014-03-28 21:09:22
It was easy to remove
This review is about item#02183754.
Gear etc. Pulley
5
From Japan
On 2014-03-10 18:03:40
It was very comfortable and I was able to easily remove it
This review is about item#02183745.
Gear removal
3
From Japan
On 2013-03-04 18:23:52
There is no particular problem.
This review is about item#02183772.