Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gear Puller G Type
  • Gear Puller G Type
  • Gear Puller G Type

Gear Puller G Type G6

4.60 (5)
Item.#
02183763
Mfr.#
G6
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Two claws
Nail Tip Thickness (mm)
6.0
Male Screw Outside Diameter (mm)
18
Minimum Diameter of Item (mm)
60
Weight (kg)
1.8
Description 2
Gear pulley dedicated pull-out tool.
Male Screw Hexagonal Opposite Side (mm)
19
Breaking Load (kN)
60
Maximum Diameter of Item (mm)
150
Claw Range Length (mm)
150
TRUSCO Part Number
108-4992
Accessories
GP oil (15 g) Handle for male thread
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor's pinion gear
5
From Japan
On 2015-12-10 21:00:55
For ultra-expensive product names only, durability, convenience is the highest. I do not have the opportunity to buy it easily, but I will place an order if there is something again.
This review is about item#02183693.
Tiller flywheel removal
5
From Japan
On 2014-12-09 18:03:08
It is quite heavy because it is for the flywheel of the tiller, but I was worried about the strength and ease of use unless it was so heavy that it was worth the trust of this manufacturer.
This review is about item#02183772.
A game
5
From Japan
On 2014-03-28 21:09:22
It was easy to remove
This review is about item#02183754.
Gear etc. Pulley
5
From Japan
On 2014-03-10 18:03:40
It was very comfortable and I was able to easily remove it
This review is about item#02183745.
Gear removal
3
From Japan
On 2013-03-04 18:23:52
There is no particular problem.
This review is about item#02183772.