Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller Gl Type, Powerful Type For Pros

Gear Puller Gl Type, Powerful Type For Pros GL-15

4.25 (4)
Item.#
02183806
Mfr.#
GL-15
Package Qty.
1PC
Ship pack of
1
1,159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
150
Minimum Diameter of Item (mm)
150
Form of Claw Mark
Long nails
Weight (kg)
13.0
TRUSCO Part Number
108-5760
Maximum Diameter of Item (mm)
375
Claw Range Length (mm)
400
Breaking Load (t)
15
2014 TRUSCO Published Page
2-0325
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Boss, for coupling extraction
4
From Japan
On 2017-07-27 15:01:00
It is a repeat purchase because it used to be broken because it was used many times before. It can be used without problems.
This review is about item#2183833.
When repairing the machine etc.
4
From Japan
On 2017-03-20 18:00:21
There are three adjustments to the arm, so it can be used for various work and it is made more robust.
This review is about item#2183833.
Machine repair work
4
From Japan
On 2016-12-29 07:29:35
The big doubles as a small. The range of use is large and it can be handled with ease, I am satisfied that I can pull out with a small force.
This review is about item#02183842.
Used for pulling out bearings and pulling
5
From Japan
On 2014-06-17 17:58:00
Truly it is tough, it will not be crushed quite easily, it will be handy as parts can be exchanged even if it collapses.
This review is about item#02183833.