Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gear Puller Gl Type, Powerful Type For Pros

Gear Puller Gl Type, Powerful Type For Pros GL-18

4.25 (4)
Item.#
02183815
Mfr.#
GL-18
Package Qty.
1PC
Ship pack of
1
1,259.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Maximum Diameter of Item (mm)
450
Claw Range Length (mm)
440
Breaking Load (t)
18
2014 TRUSCO Published Page
2-0325
Breaking Load (kN)
180
Minimum Diameter of Item (mm)
180
Form of Claw Mark
Long nails
Weight (kg)
16.0
TRUSCO Part Number
108-5778
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Boss, for coupling extraction
4
From Japan
On 2017-07-27 15:01:00
It is a repeat purchase because it used to be broken because it was used many times before. It can be used without problems.
This review is about item#2183833.
When repairing the machine etc.
4
From Japan
On 2017-03-20 18:00:21
There are three adjustments to the arm, so it can be used for various work and it is made more robust.
This review is about item#2183833.
Machine repair work
4
From Japan
On 2016-12-29 07:29:35
The big doubles as a small. The range of use is large and it can be handled with ease, I am satisfied that I can pull out with a small force.
This review is about item#02183842.
Used for pulling out bearings and pulling
5
From Japan
On 2014-06-17 17:58:00
Truly it is tough, it will not be crushed quite easily, it will be handy as parts can be exchanged even if it collapses.
This review is about item#02183833.