Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller Gl Type, Powerful Type For Pros

Gear Puller Gl Type, Powerful Type For Pros GL4

4.33 (3)
Item.#
02183824
Mfr.#
GL4
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
40
Compatible Groove Width (mm)
10
Minimum Diameter of Item (mm)
50
Form of Claw Mark
Long claw
TRUSCO Part Number
108-5719
Nail Tip Thickness (mm)
6.0/5.0
Male Screw Outside Diameter (mm)
14
Maximum Diameter of Item (mm)
100
Claw Range Length (mm)
150
Weight (kg)
1.0
Male Screw Hexagonal Opposite Side (mm)
17
Accessories
GP oil (15 g) Handle for bolt
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When repairing the machine etc.
4
From Japan
On 2017-03-20 18:00:21
There are three adjustments to the arm, so it can be used for various work and it is made more robust.
This review is about item#2183833.
Machine repair work
4
From Japan
On 2016-12-29 07:29:35
The big doubles as a small. The range of use is large and it can be handled with ease, I am satisfied that I can pull out with a small force.
This review is about item#02183842.
Used for pulling out bearings and pulling
5
From Japan
On 2014-06-17 17:58:00
Truly it is tough, it will not be crushed quite easily, it will be handy as parts can be exchanged even if it collapses.
This review is about item#02183833.