Buy more than* S$200* and get FREE SHIPPING

  • Hook spanner (adjustable hook spanner)
  • Hook spanner (adjustable hook spanner)
  • Hook spanner (adjustable hook spanner)

Hook spanner (adjustable hook spanner) HW105

4.67 (12)
Item.#
02183885
Mfr.#
HW105
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
8
Overall Length L (mm)
270
Weight (g)
360
TRUSCO Part Number
108-6065
Operating Range (mm)
35 - 105
Dimensions a (mm)
4.0
Type
Standard type
Dimensions b (mm)
6.5
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Back for repair
5
From Japan
On 2017-03-12 19:11:33
I am satisfied. I appreciate quick response. Thank you.
This review is about item#2183903.
Maintenance of machine
4
From Japan
On 2016-12-02 20:17:51
The third spring in this time, the leaf spring of the slide part weakens. It is good to use it for 7 to 8 years.
This review is about item#2183885.
During machine maintenance
5
From Japan
On 2016-10-22 15:12:11
It has strength, and it is convenient to use even if the degree of opening is variable.
This review is about item#2183894.
Horn exchange of ultrasonic welding machine
5
From Japan
On 2015-08-06 20:04:57
It was easy to change size and easy to use.
This review is about item#02183894.
Cylinder repair of heavy equipment
5
From Japan
On 2015-05-20 20:19:50
It was very useful for exchanging the seal inside the cylinder of heavy machinery. I was able to loosen it easily and it was very useful.
This review is about item#02183885.
Construction machine cylinder overhaul
5
From Japan
On 2014-06-15 20:49:46
Size can be changed, so it is easy to use.
This review is about item#02183903.
Ship outfitting electrical work
5
From Japan
On 2014-06-14 19:59:11
I am using it in marine outfit. Until now I closed the Grand Nut with Anguilla, but because it was not closed so much and scratches were entered, I was in trouble, but that trouble ceased with Hook Spanner. It is very useful now,
This review is about item#02183885.
Auto Repair
3
From Japan
On 2014-03-26 09:06:07
The price is also cheap, so good, but feeling beyond price, I feel like I can not hope I am worried that I will not break, but I do not know because I have not used enough yet
This review is about item#02183894.
Assembling your own machine
5
From Japan
On 2014-03-15 15:28:57
Easy to use
This review is about item#02183885.
As a cap spanner at refill fire extinguisher.
5
From Japan
On 2014-02-08 11:32:42
Because the size of the cap part at the top of the fire extinguisher is not unified for each manufacturer, a different cap spanner is required but this wrench is adjustable so you can use this one.
This review is about item#02183885.