Buy more than* S$200* and get FREE SHIPPING

  • Hook spanner (adjustable hook spanner)
  • Hook spanner (adjustable hook spanner)
  • Hook spanner (adjustable hook spanner)

Hook spanner (adjustable hook spanner) HW165

4.64 (11)
Item.#
02183903
Mfr.#
HW165
Package Qty.
1PC
Ship pack of
1
76.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm)
95 - 165
Dimensions a (mm)
6.5
Type
Standard type
Dimensions b (mm)
8
Overall Length L (mm)
365
Weight (g)
720
TRUSCO Part Number
108-6073
Dimension T (mm)
10
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
4
From Japan
On 2016-12-02 20:17:51
3 rd in this, it has weakened the leaf spring of the slide portion. 7-8 years, so you may want than to use.
This review is about item#2183885.
When machine maintenance
5
From Japan
On 2016-10-22 15:12:11
There is a strength, has come in handy easy to use even by varying the opening.
This review is about item#2183894.
Horn exchange of ultrasonic welding machine
5
From Japan
On 2015-08-06 20:04:57
Is easy to change the size, it was easy to use.
This review is about item#02183894.
Cylinder repair of heavy equipment
5
From Japan
On 2015-05-20 20:19:50
It was very useful to seal the exchange in the heavy equipment of the cylinder. I was very useful can be loosened without difficulty.
This review is about item#02183885.
Construction Machinery cylinder overhaul
5
From Japan
On 2014-06-15 20:49:46
Size, easy to use because can be changed.
This review is about item#02183903.
Ship outfitting electrical work
5
From Japan
On 2014-06-14 19:59:11
It has been used in ship outfitting. But it had closed the ground nut in Anguilla until now, since entering the wound after not from closing with too much chitin, but was in trouble no longer the trouble with a hook spanner. Has been very useful now,
This review is about item#02183885.
Auto Repair
3
From Japan
On 2014-03-26 09:06:07
Price is also good because the cheap, but I feel more than the price, I feel can not be expected to There is also anxiety and or not broken or, but do not know because it does not use enough yet
This review is about item#02183894.
Their mechanical assembly
5
From Japan
On 2014-03-15 15:28:57
Easy to use
This review is about item#02183885.
As a cap spanner at the time of refilling fire extinguishers.
5
From Japan
On 2014-02-08 11:32:42
Fire extinguisher the top of the size of each eye of the cap portion - mosquitoes - because that is not unified on every menu - mosquitoes - but another cap wrench is required you need this one because this spanner adjustment formula.
This review is about item#02183885.
Loosen the nut, we used to tightening
5
From Japan
On 2013-07-23 13:12:10
A feeling of use is good
This review is about item#02183903.