Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CH0B

4.00 (1)
Item.#
02184192
Mfr.#
CH0B
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Curved claws for holes
Operating Range (Retaining Ring Nominal Diameter) (mm)
8 - 25
Overall Length (mm)
130
Nail Point Diameter (phi mm)
0.9
Weight (g)
60
TRUSCO Part Number
111-3780
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-19 07:11:31
Robust and usable for price
This review is about item#02184244.