Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CH1B

4.00 (1)
Item.#
02184226
Mfr.#
CH1B
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Curved claws for holes
Operating Range (Retaining Ring Nominal Diameter) (mm)
14 - 60
Overall Length (mm)
168
Nail Point Diameter (phi mm)
1.7
Weight (g)
130
TRUSCO Part Number
111-3798
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-19 07:11:31
Robust and usable for price
This review is about item#02184244.