Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CH4B

4.00 (1)
Item.#
02184244
Mfr.#
CH4B
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
Curved claws for holes
TRUSCO Part Number
111-3801
Operating Range (Retaining Ring Nominal Diameter) (mm)
40 - 100
Overall Length (mm)
212
Nail Point Diameter (phi mm)
2.5
Weight (g)
150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment repair
4
From Japan
On 2014-06-19 07:11:31
Robust and usable for price
This review is about item#02184244.