Buy more than* S$200* and get FREE SHIPPING

  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)

Corner pipe wrench “Paiton” (aluminium) CPA250M

5.00 (1)
Item.#
02184253
Mfr.#
CPA250M
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Corner
Clamping Tube Diamater (mm phi)
13 - 40
Overall Length L (mm)
251
Dimension H (mm)
83.5
TRUSCO Part Number
103-8427
Clip-on Nominal Dimension
1/4 - 1B(8 - 25A)
Dimension T (mm)
19
Maximum Pipe Daiameter (mm)
40
Weight (g)
400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas meter replacement work
5
From Japan
On 2016-10-01 10:33:27
Also there but sturdy when you use over the years, but a failure without placing a considerable weight.
This review is about item#2184262.