Buy more than* S$200* and get FREE SHIPPING

  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)

Corner pipe wrench “Paiton” (aluminium) CPA300M

5.00 (1)
Item.#
02184262
Mfr.#
CPA300M
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Corner, Corner
Weight (g)
600
Clip-on Nominal Dimension
3/8 - 1 1/4B(10 - 32A)
Dimension T (mm)
21
Maximum Pipe Daiameter (mm)
46
Dimension H (mm)
100
TRUSCO Part Number
103-8435
Clamping Tube Diamater (mm phi)
15 - 46
Overall Length L (mm)
301
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the gas meter
5
From Japan
On 2016-10-01 10:33:27
Although it is used for many years, there are no breakdowns and there are times when it puts up considerable weights, but it is sturdy.
This review is about item#2184262.