Buy more than* S$200* and get FREE SHIPPING

  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)
  • Corner pipe wrench “Paiton” (aluminium)

Corner pipe wrench “Paiton” (aluminium) CPA350M

5.00 (1)
Item.#
02184271
Mfr.#
CPA350M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Corner, Corner
Maximum Pipe Daiameter (mm)
54
Weight (g)
700
Clip-on Nominal Dimension
1/2 - 1 1/2B(15 - 40A)
Dimension T (mm)
23
Overall Length L (mm)
351
Dimension H (mm)
111.5
TRUSCO Part Number
103-8443
Clamping Tube Diamater (mm phi)
20 - 54
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the gas meter
5
From Japan
On 2016-10-01 10:33:27
Although it is used for many years, there are no breakdowns and there are times when it puts up considerable weights, but it is sturdy.
This review is about item#2184262.