Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner pipe wrench “Paiton” (aluminium)

Corner pipe wrench “Paiton” (aluminium) CPA450M

5.00 (1)
Item.#
02184287
Mfr.#
CPA450M
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Corner, Corner
Maximum Pipe Daiameter (mm)
65
Weight (g)
1200
Clip-on Nominal Dimension
1 - 2B(25 - 50A)
Dimension T (mm)
25
Overall Length L (mm)
451
Dimension H (mm)
134.5
TRUSCO Part Number
103-8451
Clamping Tube Diamater (mm phi)
30 - 65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the gas meter
5
From Japan
On 2016-10-01 10:33:27
Although it is used for many years, there are no breakdowns and there are times when it puts up considerable weights, but it is sturdy.
This review is about item#2184262.