Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use CS0A

4.00 (4)
Item.#
02184296
Mfr.#
CS0A
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Straight claws for shafts
Operating Range (Retaining Ring Nominal Diameter) (mm)
4 - 10
Overall Length (mm)
140
Nail Point Diameter (phi mm)
0.9
Weight (g)
60
TRUSCO Part Number
111-3011
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:26:29
It was nice to buy it very easy to use. It is amazing.
This review is about item#2184323.
Hobby, maintenance of radio controlled car
1
From Japan
On 2012-09-30 16:08:12
As soon as I saw the item I received, I was disappointed. Is not it a defective item whose length is not close to 1 mm at the tip right and left and the C ring on the wall can not be grasped. I thought about stopping purchasing the product of the monotail.
This review is about item#02184296.
From the cultivation axis of the agricultural tractor, there was oil leakage and stopped without replacing the replacement of the oil seal. Until now it was a little smaller snap ring pliers, but in anticipation of future use, it became compatible with purchase.
5
From Japan
On 2012-06-04 13:37:01
As impressions used, clearly clear the initial purpose. There was not anything unnecessary, so I was relieved that I will definitely do the work. After all, I felt keenly to use the tool with the necessary and sufficient specification without impossible.
This review is about item#02184341.
Assembly work of machine tools
5
From Japan
On 2012-03-27 21:27:54
It is good to use things of large diameter of the snap ring firmly by making it light and durable.
This review is about item#02184341.